Shop All Blind Rivets
Zoro Select
Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK
Mfr # U34122.012.0044
Zoro # G2795086
product price: $7.15
/pk 500, $0.01/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.188 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34122.012.0044
- Zoro # G2795086
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 13/32 in |
Head Height | 0.065 in |
Head Dia. | 0.360 in to 0.390 in |
Hole Size | 0.129 in to 0.133 in |
Drill Size | #30 |
Shank Diameter | 0.125 in |
Head Diameter Tolerance | +/-0.012 in |
Head Diameter | 3/8 in |
Overall Length | 1 23/32 in |
Body Length Tolerance | -0.004/+0.020 in |
Maximum Hole Diameter | 0.133 in |
Minimum Hole Diameter | 0.129 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 13/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122290)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head, Straight (BT1350B-1M)
- ZORO SELECT M8-1.25 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.080.0016)
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.563 in Ht, 1-3/32 in Max Wing Span, 25 PK (1WY95)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Steel Body, 500 PK (U34130.015.0052)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34140.018.0068)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34140.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/2 in L, Aluminum Body, 500 PK (U33190.009.0036)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Steel Body, 500 PK (U34130.012.0045)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34125.015.5153)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 0.99 in L, Steel Body, 1000 PK (SD812BS)
- Zoro Select Blind Rivets