Shop All Blind Rivets
Zoro Select
Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK
Mfr # U33191.012.0044
Zoro # G2795698
product price: $8.55
/pk 500, $0.02/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.188 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33191.012.0044
- Zoro # G2795698
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 13/32 in |
Head Dia. | 0.360 in to 0.390 in |
Hole Size | 0.129 in to 0.133 in |
Drill Size | #30 |
Head Height | 0.065 in |
Overall Length | 1 23/32 in |
Minimum Hole Diameter | 0.129 in |
Maximum Hole Diameter | 0.133 in |
Head Diameter Tolerance | +/-0.012 in |
Shank Diameter | 0.125 in |
Head Diameter | 3/8 in |
Body Length Tolerance | -0.004/+0.020 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 13/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.07800906.BO.IAR)
- FOUR SEASONS Seal Washer Kt, 24355 (24355)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, 1.44 in Ht, 2.76 in Max Wing Span, 125 PK (75NWC)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M45 Bore Dia. (DHO-045-SS)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33191.012.0046)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33191.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/64 in L, Aluminum Body, 500 PK (U34125.012.4143)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Stainless Steel Body, 250 PK (U34181.018.0610)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34131.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Stainless Steel Body, 500 PK (U34142.012.0048)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33192.018.0063)
- Zoro Select Blind Rivets