Shop All Blind Rivets
Zoro Select
Blind Rivet, Flanged Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK
Mfr # U33191.015.0058
Zoro # G9197702
product price: $14.49
/pk 500, $0.03/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 5/32 in
- Grip Range 0.376 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33191.015.0058
- Zoro # G9197702
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 43/64 in |
Head Dia. | 0.448 in to 0.488 in |
Head Height | 0.075 in |
Drill Size | #20 |
Hole Size | 0.160 in to 0.164 in |
Minimum Hole Diameter | 0.16 in |
Shank Diameter | 0.156 in |
Head Diameter Tolerance | +/-0.016 in |
Body Length Tolerance | -0.004/+0.020 in |
Maximum Hole Diameter | 0.164 in |
Head Diameter | 15/32 in |
Overall Length | 2 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 in, Body Length 43/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 15/32 in, Head Angle 90 Degrees , Shear Strength 190 lb, Tensile Strength 230 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0025)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x3/8, PK100 (U07820.025.0037)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/4 in Length, 6 PK (33487)
- MIDWEST FASTENER Lock Nut, 3/4"-16, Steel, Zinc Plated, 5 PK (60698)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33191.015.0056)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 27/64 in L, Aluminum Body, 500 PK (U33191.015.0054)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/64 in L, Steel Body, 500 PK (U33900.012.4244)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Steel Body, 500 PK (U34130.015.0512)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34121.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Steel Body, 100 PK (U34130.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 100 PK (1902PK)
- Zoro Select Blind Rivets