Shop All Blind Rivets
Zoro Select
Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK
Mfr # U34122.018.0066
Zoro # G2795031
product price: $11.95
/pk 250, $0.05/ea
Sold in multiples of 2 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34122.018.0066
- Zoro # G2795031
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 37/64 in |
Hole Size | 0.192 in to 0.196 in |
Head Dia. | 0.600 in to 0.650 in |
Drill Size | #11 |
Head Height | 0.092 in |
Shank Diameter | 0.188 in |
Maximum Hole Diameter | 0.196 in |
Minimum Hole Diameter | 0.192 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter Tolerance | +/-0.019 in |
Overall Length | 1 59/64 in |
Head Diameter | 5/8 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 59/64 in, Body Length 37/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (08198)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01200.031.0600)
- MIDWEST FASTENER 3/4"-10 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70827)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01062.100.0400)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U34122.018.0063)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34122.018.0610)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U34122.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 500 PK (U34121.012.0041)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34130.012.0048)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Stainless Steel Body, 250 PK (U34180.018.0616)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Steel Body, 100 PK (51094)
- Zoro Select Blind Rivets