Shop All Blind Rivets
Zoro Select
Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK
Mfr # U34122.018.0064
Zoro # G2795040
original price:
$15.29
14% off
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.188 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U34122.018.0064
- Zoro # G2795040
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 29/64 in |
Hole Size | 0.192 in to 0.196 in |
Drill Size | #11 |
Head Dia. | 0.600 in to 0.650 in |
Head Height | 0.092 in |
Minimum Hole Diameter | 0.192 in |
Head Diameter Tolerance | +/-0.019 in |
Head Diameter | 5/8 in |
Maximum Hole Diameter | 0.196 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 1 51/64 in |
Shank Diameter | 0.188 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 51/64 in, Body Length 29/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 24, 17/64" Brl Lg, Steel Zinc, 10 PK (71942)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67541)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-1/8" L, Steel Zinc Plated, 50 PK (07614)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht (U51915.062.0001)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34122.018.0610)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U34122.018.0063)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U34122.018.0612)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34121.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.441 in - 0.465 in L, Aluminum Body, 4000 PK (L48115P)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34125.018.6467)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLT-R8-6-PKT)
- Zoro Select Blind Rivets