Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK
Mfr # U33191.018.0064
Zoro # G2795689
CAD Available
product price: $12.15
/pk 250, $0.05/ea
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.188 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33191.018.0064
- Zoro # G2795689
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 29/64 in |
Hole Size | 0.192 in to 0.196 in |
Drill Size | #11 |
Head Dia. | 0.600 in to 0.650 in |
Head Height | 0.092 in |
Overall Length | 1 51/64 in |
Head Diameter | 5/8 in |
Maximum Hole Diameter | 0.196 in |
Head Diameter Tolerance | +/-0.019 in |
Minimum Hole Diameter | 0.192 in |
Body Length Tolerance | -0.004/+0.020 in |
Shank Diameter | 0.188 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 51/64 in, Body Length 29/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-3/4 in Lg, 25 PK (03491)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U01000.050.1000)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-24, Plain 18-8 Stainless Steel (3534-3/8K)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK (U51900.037.0600)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33191.018.0068)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U33191.018.0612)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33191.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 15/64 in Dia., 9/16 in L, Aluminum Body, 15 PK (10459PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 2000 PK (5RLR2)
- ZORO SELECT Blind Rivet, Protruding Head, 3/16 in Dia., 1.118 in L, Aluminum Body, 100 PK (5RKF1)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Aluminum Body, 500 PK (U33600.012.0044)
- Zoro Select Blind Rivets