Shop All Blind Rivets
Zoro Select
Blind Rivet, Flanged Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK
Mfr # U34122.018.0063
Zoro # G2795059
product price: $8.79
/pk 250, $0.04/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.126 in to 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34122.018.0063
- Zoro # G2795059
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 25/64 in |
Hole Size | 0.192 in to 0.196 in |
Drill Size | #11 |
Head Dia. | 0.600 in to 0.650 in |
Head Height | 0.092 in |
Body Length Tolerance | -0.004/+0.020 in |
Maximum Hole Diameter | 0.196 in |
Minimum Hole Diameter | 0.192 in |
Head Diameter | 5/8 in |
Head Diameter Tolerance | +/-0.019 in |
Overall Length | 1 47/64 in |
Shank Diameter | 0.188 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 47/64 in, Body Length 25/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0125)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0120)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-3/4, PK10 (U07840.062.0175)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 5 PK (FBHEXB58112P5)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34122.018.0066)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U34122.018.0612)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34122.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Stainless Steel Body, 1000 PK (SSDSS42)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Stainless Steel Body, 250 PK (U33670.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (9243PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK (5RLR1)
- Zoro Select Blind Rivets