Shop All Blind Rivets
Zoro Select
Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK
Mfr # U33191.012.0042
Zoro # G2795716
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.063 in to 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U33191.012.0042
- Zoro # G2795716
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 9/32 in |
Head Dia. | 0.360 in to 0.390 in |
Head Height | 0.065 in |
Drill Size | #30 |
Hole Size | 0.129 in to 0.133 in |
Maximum Hole Diameter | 0.133 in |
Minimum Hole Diameter | 0.129 in |
Head Diameter Tolerance | +/-0.012 in |
Head Diameter | 3/8 in |
Overall Length | 1 19/32 in |
Shank Diameter | 0.125 in |
Body Length Tolerance | -0.004/+0.020 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 19/32 in, Body Length 9/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M36-3.00, Steel, Class 4, Zinc Plated, 18 mm Ht, 3 PK (M11380.360.0300)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., Brass, Plain, 50 PK (260-M4-BR-PK50)
- ZORO SELECT Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M51080.050.0001)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0100)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U33191.012.0048)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Steel Body, 100 PK (U34130.025.0084)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body, 6500 PK (ADAC54)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33190.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 3/8 in L, Aluminum Body, 500 PK (U34121.009.0034)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34131.018.0068)
- WALLTUF WallTuf Rivet, Nylon, White (92593)
- Zoro Select Blind Rivets