Shop All Blind Rivets
Zoro Select
Blind Rivet, Flanged Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK
Mfr # U34122.012.0048
Zoro # G2795068
product price: $10.49
/pk 500, $0.02/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.376 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34122.012.0048
- Zoro # G2795068
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 21/32 in |
Head Height | 0.065 in |
Drill Size | #30 |
Hole Size | 0.129 in to 0.133 in |
Head Dia. | 0.360 in to 0.390 in |
Head Diameter Tolerance | +/-0.012 in |
Shank Diameter | 0.125 in |
Overall Length | 1 31/32 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.129 in |
Head Diameter | 3/8 in |
Maximum Hole Diameter | 0.133 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 31/32 in, Body Length 21/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 1" Dia., 12" L, Stainless Steel Stainless Steel, 5 PK (07365-PWR)
- GRIP-RITE Roofing Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 11 ga (3HGRFG5)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0250)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 57/64 in Ht, 10 PK (U12450.075.0001)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U34122.012.0042)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 31/64 in L, Aluminum Body, 500 PK (U33620.015.0053)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.325 in L, Steel Body, 4000 PK (SDS62)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Steel Body, 250 PK (U34131.018.0614)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U34184.015.0054)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 250 PK (U33670.018.0062)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK (5RLR1)
- Zoro Select Blind Rivets