Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body, 25 PK
Mfr # 9277PK
Zoro # G5104355
CAD Available
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range 0.250 in to 0.375 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9277PK
- Zoro # G5104355
- UPC # 841213011243
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 5/8 in |
Head Dia. | 15/32 in |
Hole Size | 5/32 in |
Head Diameter | 15/32 in |
Shank Diameter | 0.1563 in |
Maximum Hole Diameter | 0.1563 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | 0.250 in to 0.375 in |
System of Measurement | Inch |
Blind Rivet Type | Open End |
Color | Black |
Minimum Material Thickness | 1/4 in |
Material Grade/Class | IFI-114-19 |
Maximum Material Thickness | 3/8 in |
Description
Blind Rivet, System of Measurement Inch, Body Length 5/8 in, Shank Diameter 0.1563 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 15/32 in, Maximum Hole Diameter 0.1563 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (W38214)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 25 PK (04128)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish, 12.50 ga, 292 PK (4NEN4)
- ITW Deck Screw, #8 x 2-1/2 in, Trim Head, 100 PK (119730)
- ZORO SELECT Blind Rivet, Dome Head, 15/64 in Dia., 9/16 in L, Aluminum Body, 15 PK (10459PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 2-9/16 in L, Aluminum Body, 25 PK (4008PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 10 PK (10507PK)
- ZORO SELECT Blind Rivet, Large Flanged Head, 5/32 in Dia., 0.362 in L, Steel Body, 4000 PK (SDS53L)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK (U34142.018.0068)
- ZORO SELECT Blind Rivet, Structural Head, 1/4 in Dia., 0.810 in L, Aluminum Body, 1800 PK (PA810)
- GOEBEL Blind Rivet, Countersunk Head, 0.187 in Dia., Aluminum Body, 250 PK (ACA-68-GL)
- Zoro Select Blind Rivets