Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Stainless Steel Body, 500 PK
Mfr # U34180.015.0510
Zoro # G9197991
product price: $39.79
/pk 500, $0.08/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 5/32 in
- Grip Range 0.501 in to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34180.015.0510
- Zoro # G9197991
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 51/64 in |
Hole Size | 0.160 in to 0.164 in |
Head Dia. | 0.296 in to 0.328 in |
Drill Size | #20 |
Head Height | 0.05 in |
Minimum Hole Diameter | 0.16 in |
Head Diameter | 5/16 in |
Overall Length | 2 3/32 in |
Head Diameter Tolerance | +/-0.016 in |
Maximum Hole Diameter | 0.164 in |
Shank Diameter | 0.156 in |
Body Length Tolerance | -0.004/+0.020 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 3/32 in, Body Length 51/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 820 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 1/2 in L, 5 PK (U04006.100.0250)
- ZORO SELECT Thin Hex Nut, M18-1.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0150)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 2 PK (76046)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 160 PK (B07000.050.0150)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U34180.015.0054)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Stainless Steel Body, 500 PK (U34180.015.0052)
- ZORO SELECT Blind Rivet, Protruding Head, 3/16 in Dia., 1.118 in L, Aluminum Body, 100 PK (5RKF1)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34181.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Aluminum Body, 500 PK (U34121.015.0510)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34128.018.6264)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBM-42-CE)
- Zoro Select Blind Rivets