Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Aluminum Body, 500 PK
Mfr # U34121.015.0510
Zoro # G1964840
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 5/32 in
- Grip Range 0.501 in to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U34121.015.0510
- Zoro # G1964840
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 51/64 in |
Hole Size | 0.160 in to 0.164 in |
Drill Size | #20 |
Head Dia. | 0.296 in to 0.328 in |
Head Height | 0.05 in |
Minimum Hole Diameter | 0.16 in |
Head Diameter Tolerance | +/-0.016 in |
Body Length Tolerance | -0.004/+0.020 in |
Maximum Hole Diameter | 0.164 in |
Overall Length | 2 3/32 in |
Head Diameter | 5/16 in |
Shank Diameter | 0.156 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 3/32 in, Body Length 51/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 350 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 47.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040500-025P1)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L, 5 PK (U01000.050.0850)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0050)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-750)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U34121.015.0058)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Aluminum Body, 500 PK (U34121.015.0052)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Aluminum Body, 500 PK (U34121.015.0512)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 11/16 in L, Stainless Steel Body, 250 PK (U34185.018.6567)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK (ADS64)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34130.012.0048)
- ARROW FASTENER 1/8 In. x 1/2 In. Aluminum Rivet, 100PK (RLA1/8IP)
- Zoro Select Blind Rivets