Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK
Mfr # U34142.015.0056
Zoro # G9197815
product price: $19.79
/pk 500, $0.04/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Steel
- Rivet Diameter 5/32 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34142.015.0056
- Zoro # G9197815
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 35/64 in |
Head Dia. | 0.296 in to 0.328 in |
Drill Size | #20 |
Hole Size | 0.160 in to 0.164 in |
Head Height | 0.05 in |
Maximum Hole Diameter | 0.164 in |
Head Diameter | 5/16 in |
Head Diameter Tolerance | +/-0.016 in |
Overall Length | 1 27/32 in |
Minimum Hole Diameter | 0.16 in |
Shank Diameter | 0.156 in |
Body Length Tolerance | -0.004/+0.020 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 27/32 in, Body Length 35/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 820 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-50, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U08210.037.0200)
- PRIME-LINE Hex Nut, 1/4"-20, Nylon, 6/6, Plain, 25 PK (9088727)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Steel Zinc Plated Finish, 100 PK (U38210.015.0087)
- ZORO SELECT Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., Brass, Plain (260-004-RS-PK50)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Stainless Steel Body, 500 PK (U34142.015.0052)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Stainless Steel Body, 500 PK (U34142.015.0053)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34142.012.0043)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34181.012.0043)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34184.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Stainless Steel Body, 250 PK (U33670.018.0066)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABA-48)
- Zoro Select Blind Rivets