Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK
Mfr # U33190.015.0056
Zoro # G1964947
original price:
$15.60
25% off
new price: $11.69
/pk 500, $0.02/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 5/32 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33190.015.0056
- Zoro # G1964947
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 35/64 in |
Hole Size | 0.160 in to 0.164 in |
Head Dia. | 0.296 in to 0.328 in |
Drill Size | #20 |
Head Height | 0.05 in |
Head Diameter | 5/16 in |
Shank Diameter | 0.156 in |
Overall Length | 1 27/32 in |
Body Length Tolerance | -0.004/+0.020 in |
Maximum Hole Diameter | 0.164 in |
Head Diameter Tolerance | +/-0.016 in |
Minimum Hole Diameter | 0.16 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 27/32 in, Body Length 35/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 190 lb, Tensile Strength 230 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (M01210.140.0040)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04100.062.0250)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3-1/2 in L, 15 PK (821274G)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade C, Zinc Plated, 15/32 in Ht, 25 PK (U12910.043.0001)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Aluminum Body, 500 PK (U33190.015.0053)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Aluminum Body, 500 PK (U33190.015.0052)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 500 PK (U33600.012.0046)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 47/64 in L, Aluminum Body, 250 PK (U33620.018.0066)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Aluminum Body, 1500 PK (ADA612L)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34131.012.0042)
- ARROW FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Steel Body (RSST 1/8)
- Zoro Select Blind Rivets