Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Stainless Steel Body, 500 PK
Mfr # U34142.015.0053
Zoro # G9197797
product price: $16.69
/pk 500, $0.03/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Steel
- Rivet Diameter 5/32 in
- Grip Range 0.126 in to 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34142.015.0053
- Zoro # G9197797
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 23/64 in |
Head Dia. | 0.296 in to 0.328 in |
Head Height | 0.05 in |
Hole Size | 0.160 in to 0.164 in |
Drill Size | #20 |
Maximum Hole Diameter | 0.164 in |
Head Diameter Tolerance | +/-0.016 in |
Minimum Hole Diameter | 0.16 in |
Body Length Tolerance | -0.004/+0.020 in |
Shank Diameter | 0.156 in |
Overall Length | 1 21/32 in |
Head Diameter | 5/16 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 21/32 in, Body Length 23/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 820 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-50, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Internal Retaining Ring Assortment, Steel, 150 Pieces, 14 Sizes (12920)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Stainless Steel, Plain (K2027-316SS)
- TEKS Self-Drilling Screw, #14 x 2-1/2 in, Hex Head Hex Drive (21356)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK (U07567.031.0150)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Stainless Steel Body, 500 PK (U34142.015.0052)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK (U34142.015.0056)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Stainless Steel Body, 250 PK (U33670.018.0068)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 11/16 in L, Steel Body, 100 PK (5RKF5)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34126.018.6668)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.325 in L, Aluminum Body, 2000 PK (ADS82)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 0.74 in L, Aluminum Body, 1000 PK (PAST8375)
- Zoro Select Blind Rivets