Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 21/32 in L, Stainless Steel Body, 500 PK
Mfr # U34185.015.5557
Zoro # G9198734
product price: $38.89
/pk 500, $0.08/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 5/32 in
- Grip Range 0.252 in to 0.441 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34185.015.5557
- Zoro # G9198734
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 21/32 in |
Hole Size | 0.160 in to 0.164 in |
Drill Size | #20 |
Head Height | 0.05 in |
Head Dia. | 0.296 in to 0.328 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter Tolerance | +/-0.016 in |
Head Diameter | 5/16 in |
Shank Diameter | 0.156 in |
Overall Length | 2 in |
Minimum Hole Diameter | 0.16 in |
Maximum Hole Diameter | 0.164 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 in, Body Length 21/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 718 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 7/16 in, Material Grade/Class IFI-116-51, Mandrel Material Stainless Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Connector Nut, 5/16"-18, 17 mm Brl Lg, 11 mm Brl Dia, Steel Black Oxide, 10 PK (1CJV9)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0003)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/8 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB515)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.025.0075)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34185.015.5152)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33192.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Stainless Steel Body, 100 PK (U34142.025.0810)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33190.012.0042)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34140.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34142.012.0042)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 21/64 in L, Aluminum Body, 500 PK (U34128.012.4143)
- Zoro Select Blind Rivets