Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Stainless Steel Body, 500 PK
Mfr # U34180.015.0052
Zoro # G9197946
product price: $22.99
/pk 500, $0.05/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 5/32 in
- Grip Range 0.063 in to 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34180.015.0052
- Zoro # G9197946
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 19/64 in |
Hole Size | 0.160 in to 0.164 in |
Head Height | 0.05 in |
Drill Size | #20 |
Head Dia. | 0.296 in to 0.328 in |
Shank Diameter | 0.156 in |
Head Diameter | 5/16 in |
Minimum Hole Diameter | 0.16 in |
Head Diameter Tolerance | +/-0.016 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 1 19/32 in |
Maximum Hole Diameter | 0.164 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 19/32 in, Body Length 19/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 820 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.387 in L, Stainless Steel Body, 4000 PK (SSDS63)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01210.037.0250)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01000.025.0125)
- MIDWEST FASTENER 32 (Coarse), 5/8" Brl Lg, Aluminum 20 PK (62368)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Stainless Steel Body, 500 PK (U34180.015.0510)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U34180.015.0054)
- ZORO SELECT Blind Rivet, Large Flanged Head, 5/32 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34126.015.5254)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 10 PK (10507PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 0.375 in L, Stainless Steel Body, 1000 PK (SSDSS34)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Stainless Steel Body, 250 PK (U33670.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 100 PK (U34142.025.0084)
- Zoro Select Blind Rivets