Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 15/32 in L, Aluminum Body, 500 PK
Mfr # U34125.015.5355
Zoro # G1964630
product price: $11.45
/pk 500, $0.02/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 5/32 in
- Grip Range 0.126 in to 0.315 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34125.015.5355
- Zoro # G1964630
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 15/32 in |
Head Height | 0.05 in |
Head Dia. | 0.296 in to 0.328 in |
Hole Size | 0.160 in to 0.164 in |
Drill Size | #20 |
Overall Length | 1 49/64 in |
Body Length Tolerance | -0.004/+0.020 in |
Maximum Hole Diameter | 0.164 in |
Head Diameter Tolerance | +/-0.016 in |
Shank Diameter | 0.156 in |
Minimum Hole Diameter | 0.16 in |
Head Diameter | 5/16 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 49/64 in, Body Length 15/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 224 lb, Tensile Strength 359 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-116-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Zinc Plated Finish, 5 PK (U37020.150.0001)
- ZORO SELECT #8-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (U51862.016.0025)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU46)
- APEX TOOL GROUP 5/8X3-3/4 Hitch Pin (T3899720)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34125.015.5153)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/32 in L, Aluminum Body, 500 PK (U34125.015.5557)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.675 in L, Aluminum Body, 5000 PK (ADS58)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34140.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body, 250 PK (U33600.018.0068)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33192.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Stainless Steel Body, 250 PK (U34142.018.0063)
- Zoro Select Blind Rivets