Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body, 500 PK
Mfr # U33600.015.0054
Zoro # G9198314
product price: $12.39
/pk 500, $0.02/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 5/32 in
- Grip Range 0.188 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33600.015.0054
- Zoro # G9198314
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 1/2 in |
Head Height | 0.065 in |
Head Dia. | 0.296 in to 0.328 in |
Hole Size | 0.160 in to 0.164 in |
Drill Size | #20 |
Head Diameter Tolerance | +/-0.016 in |
Overall Length | 1 13/16 in |
Body Length Tolerance | -0.004/+0.020 in |
Maximum Hole Diameter | 0.164 in |
Shank Diameter | 0.156 in |
Head Diameter | 5/16 in |
Minimum Hole Diameter | 0.16 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 13/16 in, Body Length 1/2 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 130 lb, Tensile Strength 160 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-126-9, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.012.0037)
- ARMOR COAT Hex Nut, 1/4"-28, Grade 8 (UST236012)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M07000.160.0045)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH541)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 7/16 in L, Aluminum Body, 500 PK (U33600.015.0053)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK (U34142.025.0812)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-1/16 in L, Aluminum Body, 250 PK (U34126.018.6961)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 100 PK (5RLR0)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/64 in L, Aluminum Body, 500 PK (U34125.012.4345)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 100 PK (1904PK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK (AD44BSLF)
- Zoro Select Blind Rivets