Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 0.80 in L, Aluminum Body, 4000 PK
Mfr # ADA510
Zoro # G7571988
product price: $208.99
/pk 4000, $0.05/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 5/32 in
- Grip Range .50 in - .62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ADA510
- Zoro # G7571988
- Country of Origin Mexico
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 0.80 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .50 in - .62 in |
Standards | SAE J-1200 |
System of Measurement | Inch |
Description
5/32X.50-.62 Aluminum Rivet With Aluminum Mandrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (41F0408-EA-100)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 8 PK (69713)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK (M51010.030.0012)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x1 L, PK10 (WWGCLPZBP050)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34130.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.625 in L, Aluminum Body, 1500 PK (ADA86)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/32 in L, Aluminum Body, 500 PK (U34125.015.5557)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U33670.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Steel Body, 250 PK (U34130.018.0610)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33191.012.0042)
- NEWPORT FASTENERS Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Stainless Steel Body, 2000 PK (849478)
- Zoro Select Blind Rivets