Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 0.362 in L, Stainless Steel Body, 500 PK
Mfr # SSDSS53
Zoro # G4749919
product price: $57.79
/pk 500, $0.12/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Grip Range .12 in - .18 in
- Standards SAE J-1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSDSS53
- Zoro # G4749919
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 0.362 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .12 in - .18 in |
Standards | SAE J-1200 |
System of Measurement | Inch |
Description
Blind Rivets, 5/32X.12-.18 STAIN/,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Stainless Steel Plain Finish, 25 PK (M51420.140.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3309S)
- PRIME-LINE Machine Screw, Oval Head Phil Drive #12-24 X 1in 18-8 Stainless Steel 25PK (9011207)
- VAST Spring Nut, 5/16"-18, 25 PK (V211 5/16-25)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Stainless Steel Body, 1000 PK (SSDSS42)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 250 PK (SSDSS84)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Stainless Steel Body, 1000 PK (SSDSS32)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 11/16 in L, Steel Body, 100 PK (5RKF5)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34131.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33190.012.0044)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34122.018.0066)
- Zoro Select Blind Rivets