Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/32 in Dia., 3/8 in L, Aluminum Body, 500 PK
Mfr # U34121.009.0034
Zoro # G2795390
product price: $4.99
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/32 in
- Grip Range 0.126 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34121.009.0034
- Zoro # G2795390
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/32 in |
Body Length | 3/8 in |
Head Height | 0.032 in |
Head Dia. | 0.178 in to 0.198 in |
Hole Size | 0.097 in to 0.100 in |
Drill Size | #41 |
Minimum Hole Diameter | 0.097 in |
Head Diameter Tolerance | +/-0.010 in |
Shank Diameter | 0.094 in |
Overall Length | 1 15/32 in |
Maximum Hole Diameter | 0.1 in |
Head Diameter | 3/16 in |
Body Length Tolerance | -0.004/+0.020 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 15/32 in, Body Length 3/8 in, Shank Diameter 0.094 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/16 in, Head Angle 90 Degrees , Shear Strength 90 lb, Tensile Strength 120 lb, Maximum Hole Diameter 0.1 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/8"-16 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22410)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.300.1000)
- G.L. HUYETT Lock Nut Coarse Thread 3/8-16 ZB (LNUT-0375C-ZB)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK (U34121.009.0032)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/2 in L, Aluminum Body, 500 PK (U34121.009.0036)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.387 in L, Aluminum Body, 4000 PK (ADS63)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 100 PK (5RKF3)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Aluminum Body, 500 PK (U33190.015.0052)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 0.70 in L, Aluminum Body, 4000 PK (ACS68)
- ARROW FASTENER Blind Rivet, 3/16 in Dia., 1/8 in L, Aluminum Body (RSA3/16)
- Zoro Select Blind Rivets