Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Steel Body, 500 PK
Mfr # U34130.009.0032
Zoro # G2795025
product price: $12.65
/pk 500, $0.03/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/32 in
- Grip Range 0.020 in to 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34130.009.0032
- Zoro # G2795025
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/32 in |
Body Length | 1/4 in |
Drill Size | #41 |
Head Height | 0.032 in |
Head Dia. | 0.178 in to 0.198 in |
Hole Size | 0.097 in to 0.100 in |
Shank Diameter | 0.094 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 3/16 in |
Minimum Hole Diameter | 0.097 in |
Maximum Hole Diameter | 0.1 in |
Head Diameter Tolerance | +/-0.010 in |
Overall Length | 1 11/32 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 11/32 in, Body Length 1/4 in, Shank Diameter 0.094 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 3/16 in, Head Angle 90 Degrees , Shear Strength 130 lb, Tensile Strength 170 lb, Maximum Hole Diameter 0.1 in, Minimum Material Thickness 1/64 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 8 PK (69713)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37020.016.0001)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03216)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 48 PK (61585)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/2 in L, Steel Body, 500 PK (U34130.009.0036)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.387 in L, Aluminum Body, 4000 PK (ADS63)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 25/64 in L, Aluminum Body, 500 PK (U34126.012.4244)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Aluminum Body, 500 PK (U33610.015.0052)
- ZORO SELECT Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body, 25 PK (4002PK)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34181.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 7/16 in L, Aluminum Body, 500 PK (U33610.015.0053)
- Zoro Select Blind Rivets