Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Stainless Steel Body, 1000 PK
Mfr # SSDSS32
Zoro # G4751623
product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Grip Range .03 in - .12 in
- Standards SAE J-1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSDSS32
- Zoro # G4751623
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/32 in |
Body Length | 1/4 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .03 in - .12 in |
Standards | SAE J-1200 |
System of Measurement | Inch |
Description
3/32X.03-.12 Stainless Steel Rivet With Stainless Steel Mandrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 25 PK (U51000.031.0225)
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930105)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0200)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Galvanized, 25 PK (PFM1461600)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 0.375 in L, Stainless Steel Body, 1000 PK (SSDSS34)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Stainless Steel Body, 1000 PK (SSDSS42)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.462 in L, Stainless Steel Body, 500 PK (SSDSS45)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34125.015.5153)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 27/32 in L, Stainless Steel Body, 100 PK (5RTV9)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Stainless Steel Body, 100 PK (U34142.025.0810)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33190.018.0066)
- Zoro Select Blind Rivets