Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK
Mfr # U34121.009.0032
Zoro # G2795409
original price:
$6.79
9% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/32 in
- Grip Range 0.020 in to 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U34121.009.0032
- Zoro # G2795409
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/32 in |
Body Length | 1/4 in |
Head Dia. | 0.178 in to 0.198 in |
Hole Size | 0.097 in to 0.100 in |
Head Height | 0.032 in |
Drill Size | #41 |
Maximum Hole Diameter | 0.1 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.097 in |
Overall Length | 1 11/32 in |
Shank Diameter | 0.094 in |
Head Diameter | 3/16 in |
Head Diameter Tolerance | +/-0.010 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 11/32 in, Body Length 1/4 in, Shank Diameter 0.094 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/16 in, Head Angle 90 Degrees , Shear Strength 90 lb, Tensile Strength 120 lb, Maximum Hole Diameter 0.1 in, Minimum Material Thickness 1/64 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 7/64"Dx1" L, PK100 (U39351.010.0100)
- MTD Shoulder Screw, 3/8"-16 Thr Sz, 2-1/2 in Shoulder Lg (738-04216A)
- ZORO SELECT #10-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (580420-PG)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02935)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 3/8 in L, Aluminum Body, 500 PK (U34121.009.0034)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 100 PK (1891PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 250 PK (U33670.018.0062)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U34121.018.0068)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34120.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Aluminum Body, 500 PK (U34121.015.0052)
- MIDWEST FASTENER Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (53954)
- Zoro Select Blind Rivets