Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/32 in Dia., 1/2 in L, Aluminum Body, 500 PK
Mfr # U34121.009.0036
Zoro # G2795381
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/32 in
- Grip Range 0.251 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U34121.009.0036
- Zoro # G2795381
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/32 in |
Body Length | 1/2 in |
Drill Size | #41 |
Head Height | 0.032 in |
Head Dia. | 0.178 in to 0.198 in |
Hole Size | 0.097 in to 0.100 in |
Head Diameter | 3/16 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.097 in |
Head Diameter Tolerance | +/-0.010 in |
Overall Length | 1 19/32 in |
Shank Diameter | 0.094 in |
Maximum Hole Diameter | 0.1 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 19/32 in, Body Length 1/2 in, Shank Diameter 0.094 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/16 in, Head Angle 90 Degrees , Shear Strength 90 lb, Tensile Strength 120 lb, Maximum Hole Diameter 0.1 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (152880)
- MTD Nut-Hex Flange (712-0417A)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0375)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 3/8 in, Stainless Steel, 18-8, Plain Finish, 10 PK (54442)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK (U34121.009.0032)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 3/8 in L, Aluminum Body, 500 PK (U34121.009.0034)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U33190.018.0616)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.470 in - 0.550 in L, Aluminum Body, 3000 PK (X-0613B)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.387 in L, Stainless Steel Body, 4000 PK (SSDS63)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Steel Body, 250 PK (U34130.018.0612)
- ARROW FASTENER Arrow Pop Rivet, Medium, 1/4 in L, Aluminum (RMA1/8IP)
- Zoro Select Blind Rivets