Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 100 PK
Mfr # 5RKF3
Zoro # G5924642
CAD Available
product price: $14.89
/pk 100, $0.15/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.063 in to 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKF3
- Zoro # G5924642
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 7/16 in |
Drill Size | 1/4 in |
Hole Size | 0.250 - 0.263 in |
Head Dia. | 3/8 in |
Overall Length | 37/64 in |
Shank Diameter | 0.189 in |
Head Diameter | 3/8 in |
Minimum Hole Diameter | 0.25 in |
Maximum Hole Diameter | 0.263 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 37/64 in, Body Length 7/16 in, Shank Diameter 0.189 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle Not Applicable, Shear Strength 550 lb, Tensile Strength 580 lb, Maximum Hole Diameter 0.263 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 7/16 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Minimum Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 5 PK (U01200.062.0750)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 50 PK (M51050.030.0004)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01000.043.0150)
- MIDWEST FASTENER #10-24 x 4-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54737)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U33192.025.0084)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Steel Body, 250 PK (U34131.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Steel Body, 100 PK (U34130.025.0088)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Steel Body, 500 PK (U34130.015.0512)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 21/32 in L, Steel Body, 100 PK (U32642.025.0087)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Steel Body, 250 PK (U34131.018.0616)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK (U34181.015.0056)
- Zoro Select Blind Rivets