Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK
Mfr # U34142.018.0612
Zoro # G9197867
product price: $17.65
/pk 250, $0.07/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.626 in to 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34142.018.0612
- Zoro # G9197867
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 61/64 in |
Hole Size | 0.192 in to 0.196 in |
Drill Size | #11 |
Head Dia. | 0.356 in to 0.394 in |
Head Height | 0.06 in |
Shank Diameter | 0.188 in |
Head Diameter Tolerance | +/-0.019 in |
Maximum Hole Diameter | 0.196 in |
Minimum Hole Diameter | 0.192 in |
Head Diameter | 3/8 in |
Overall Length | 2 17/64 in |
Body Length Tolerance | -0.004/+0.020 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 17/64 in, Body Length 61/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 950 lb, Tensile Strength 1,200 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-114-50, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 1 in Slotted Pan Machine Screw, Zinc Plated Steel, 1250 PK (3116MSP)
- ZORO SELECT Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (WWGSK06-2)
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0075)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (N04100.062.0175)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK (U34142.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Stainless Steel Body, 250 PK (U34142.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Stainless Steel Body, 250 PK (U34142.018.0062)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U34121.018.0068)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34131.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Stainless Steel Body, 500 PK (U34180.012.0045)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.610 in L, 18-8 Stainless Steel Body (IBI-0614-GI)
- Zoro Select Blind Rivets