Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK
Mfr # U33190.018.0612
Zoro # G2795759
CAD Available
product price: $13.15
/pk 250, $0.05/ea
Sold in multiples of 2 for $26.30
$26.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.626 in to 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33190.018.0612
- Zoro # G2795759
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 61/64 in |
Hole Size | 0.192 in to 0.196 in |
Head Dia. | 0.356 in to 0.394 in |
Drill Size | #11 |
Head Height | 0.06 in |
Overall Length | 2 17/64 in |
Head Diameter Tolerance | +/-0.019 in |
Minimum Hole Diameter | 0.192 in |
Body Length Tolerance | -0.004/+0.020 in |
Shank Diameter | 0.188 in |
Head Diameter | 3/8 in |
Maximum Hole Diameter | 0.196 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 17/64 in, Body Length 61/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK10 (WWG-CLPZ-215)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1500)
- ZORO SELECT Spring Pin, Slot, 5/8x1/16 L, PK100 (5BU72)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated (U70411.100.0600)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33190.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33190.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33190.018.0068)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., Aluminum Body, 25 PK (5MTY4)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Aluminum Body, 500 PK (U34121.015.0510)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Aluminum Body, 500 PK (U33190.015.0052)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Steel Body, 100 PK (5RLR3)
- Zoro Select Blind Rivets