Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK
Mfr # U33190.018.0610
Zoro # G2795768
CAD Available
original price:
$18.47
38% off
Sold in multiples of 2 for $22.58
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.501 in to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U33190.018.0610
- Zoro # G2795768
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 53/64 in |
Head Dia. | 0.356 in to 0.394 in |
Drill Size | #11 |
Hole Size | 0.192 in to 0.196 in |
Head Height | 0.06 in |
Overall Length | 2 9/64 in |
Body Length Tolerance | -0.004/+0.020 in |
Maximum Hole Diameter | 0.196 in |
Shank Diameter | 0.188 in |
Head Diameter | 3/8 in |
Minimum Hole Diameter | 0.192 in |
Head Diameter Tolerance | +/-0.019 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 9/64 in, Body Length 53/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 25 PK (430188-PG)
- FASCOMP Thumb Screw, #6-32 Thread Size, Stainless Steel, 5/16 in Lg (FC7124-SS)
- ARROW FASTENER Rivet Pak Assortment (RK6120)
- SUBURBAN BOLT AND SUPPLY M10 X 45 ROLL PIN (A4570100045)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33190.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U33190.018.0616)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33190.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Stainless Steel Body, 250 PK (U33670.018.0063)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK (U34184.015.0056)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34130.012.0043)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 11/64 in L, Aluminum Body (10587PK)
- Zoro Select Blind Rivets