Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK
Mfr # U33190.018.0068
Zoro # G2795777
CAD Available
product price: $12.49
/pk 250, $0.05/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.376 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33190.018.0068
- Zoro # G2795777
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 45/64 in |
Head Dia. | 0.356 in to 0.394 in |
Head Height | 0.06 in |
Drill Size | #11 |
Hole Size | 0.192 in to 0.196 in |
Overall Length | 2 in |
Head Diameter | 3/8 in |
Shank Diameter | 0.188 in |
Head Diameter Tolerance | +/-0.019 in |
Maximum Hole Diameter | 0.196 in |
Minimum Hole Diameter | 0.192 in |
Body Length Tolerance | -0.004/+0.020 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 in, Body Length 45/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 25 PK (V211 1/4S2-25)
- BIG HORN Birch Wood Dowel Pins (Size: 5/16 Inch x 1-1/2 Inch), PK 100 (14205)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041666GR)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38205.087.0001)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33190.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U33190.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33190.018.0064)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33191.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 2000 PK (5RLR2)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Stainless Steel Body, 100 PK (U34180.025.0810)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Aluminum Body, 1000 PK (PAAD606W)
- Zoro Select Blind Rivets