Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK
Mfr # U34180.018.0066
Zoro # G9198034
original price:
$32.49
21% off
new price: $25.55
/pk 250, $0.10/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 3/16 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34180.018.0066
- Zoro # G9198034
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 37/64 in |
Head Dia. | 0.356 in to 0.394 in |
Drill Size | #11 |
Hole Size | 0.192 in to 0.196 in |
Head Height | 0.06 in |
Head Diameter Tolerance | +/-0.019 in |
Head Diameter | 3/8 in |
Shank Diameter | 0.188 in |
Maximum Hole Diameter | 0.196 in |
Minimum Hole Diameter | 0.192 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 1 57/64 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 57/64 in, Body Length 37/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 950 lb, Tensile Strength 1,200 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel, Features Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 25PK (9034862)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP254)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07566.019.0100)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.140.1000)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34180.018.0612)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34180.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Stainless Steel Body, 250 PK (U34180.018.0063)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.470 in - 0.550 in L, Aluminum Body, 3000 PK (X-0613B)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Steel Body, 250 PK (U34131.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34121.012.0044)
- TITAN FASTENERS Structural T Rivet - 1/4 - .520 - .620 Grip Range - Aluminum/Steel - Pkg of 100 (CAPAD8620TFBS)
- Zoro Select Blind Rivets