Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK
Mfr # U34121.018.0066
Zoro # G2795217
CAD Available
product price: $6.69
/pk 250, $0.03/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34121.018.0066
- Zoro # G2795217
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 37/64 in |
Drill Size | #11 |
Hole Size | 0.192 in to 0.196 in |
Head Dia. | 0.356 in to 0.394 in |
Head Height | 0.06 in |
Overall Length | 1 57/64 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.192 in |
Head Diameter Tolerance | +/-0.019 in |
Shank Diameter | 0.188 in |
Maximum Hole Diameter | 0.196 in |
Head Diameter | 3/8 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 57/64 in, Body Length 37/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M12 x 1.75mm, 25mm L, PK50 (M51260.120.0025)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (N01200.037.0400)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 4 ft, Nylon, 6/6, Plain Finish (RTH-51618-48)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.075.0600)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34121.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U34121.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Aluminum Body, 250 PK (U34121.018.0062)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33191.015.0056)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 100 PK (U34142.025.0084)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Steel Body, 100 PK (U34130.025.0814)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Steel Body, 1000 PK (SD44BS)
- Zoro Select Blind Rivets