Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK
Mfr # U33190.018.0066
Zoro # G2795786
CAD Available
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U33190.018.0066
- Zoro # G2795786
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 37/64 in |
Hole Size | 0.192 in to 0.196 in |
Head Dia. | 0.356 in to 0.394 in |
Drill Size | #11 |
Head Height | 0.06 in |
Overall Length | 1 57/64 in |
Maximum Hole Diameter | 0.196 in |
Head Diameter Tolerance | +/-0.019 in |
Shank Diameter | 0.188 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.192 in |
Head Diameter | 3/8 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 57/64 in, Body Length 37/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M12348.040.0001)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (63006)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 10 PK (337516050)
- ZORO SELECT L-Hook, 3/4"-10, 12" L, Carbon Steel Hot Dipped Galvanized (45222)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U33190.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U33190.018.0612)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33190.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/2 in L, Aluminum Body, 500 PK (U34121.009.0036)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK (U33620.018.0062)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Stainless Steel Body, 100 PK (U34180.025.0088)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34128.018.6264)
- Zoro Select Blind Rivets