Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK
Mfr # U33190.018.0064
Zoro # G2795795
CAD Available
product price: $8.15
/pk 250, $0.03/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.188 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33190.018.0064
- Zoro # G2795795
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 29/64 in |
Hole Size | 0.192 in to 0.196 in |
Head Height | 0.06 in |
Head Dia. | 0.356 in to 0.394 in |
Drill Size | #11 |
Overall Length | 1 49/64 in |
Minimum Hole Diameter | 0.192 in |
Head Diameter | 3/8 in |
Shank Diameter | 0.188 in |
Head Diameter Tolerance | +/-0.019 in |
Maximum Hole Diameter | 0.196 in |
Body Length Tolerance | -0.004/+0.020 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 49/64 in, Body Length 29/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Rubber 5 PK (34205)
- PRIME-LINE Hex Bolts 3/8in-16 X 8in A307 Grade A Zinc Plated Steel 10PK (9060189)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (4CAK7)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07000.011.0018)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33190.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U33190.018.0612)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33190.018.0066)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34126.018.6264)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Steel Body, 250 PK (U34140.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U33190.012.0045)
- DISCO Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body, 15 PK (13517PK)
- Zoro Select Blind Rivets