Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Steel Body, 250 PK
Mfr # U34320.018.0064
Zoro # G9198917
product price: $26.89
/pk 250, $0.11/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.063 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34320.018.0064
- Zoro # G9198917
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 27/64 in |
Hole Size | 0.194 in to 0.204 in |
Head Height | 0.087 in |
Head Dia. | 0.400 in |
Drill Size | #10 |
Maximum Hole Diameter | 0.204 in |
Shank Diameter | 0.188 in |
Minimum Hole Diameter | 0.194 in |
Head Diameter Tolerance | +/-0.019 in |
Head Diameter | 13/32 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 1 3/4 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 3/4 in, Body Length 27/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 13/32 in, Head Angle 90 Degrees , Shear Strength 1,278 lb, Tensile Strength 919 lb, Maximum Hole Diameter 0.204 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-134-30, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M51060.100.0045)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07040.025.0200)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 50 mm Bore Dia. (DHO-50SA)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 3/4 in L, 100 PK (822500G)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 250 PK (U34320.018.0067)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33192.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 50 PK (1799PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 35/64 in L, Steel Body, 100 PK (5NPH5)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 19/32 in L, Aluminum Body, 250 PK (U33620.018.0064)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Steel Body, 250 PK (U34133.018.6264)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.325 in L, Stainless Steel Body, 500 PK (866436)
- Zoro Select Blind Rivets