Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Steel Body, 250 PK
Mfr # U33900.018.6264
Zoro # G1964597
original price:
$21.10
34% off
new price: $13.75
/pk 250, $0.06/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.063 in to 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33900.018.6264
- Zoro # G1964597
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1/2 in |
Head Height | 0.06 in |
Hole Size | 0.192 in to 0.196 in |
Head Dia. | 0.356 in to 0.394 in |
Drill Size | #11 |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 3/8 in |
Head Diameter Tolerance | +/-0.019 in |
Minimum Hole Diameter | 0.192 in |
Maximum Hole Diameter | 0.196 in |
Overall Length | 1 13/16 in |
Shank Diameter | 0.188 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 13/16 in, Body Length 1/2 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 583 lb, Tensile Strength 695 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-116-30, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04114.043.0200)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56272)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750400-004BX)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Plated, 5/32 in Ht, 100 PK (U11380.025.0001)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 3/8 in L, Steel Body, 250 PK (U33900.018.6162)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Steel Body, 250 PK (U33900.018.6263)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U33670.012.0043)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK (U33620.018.0062)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34140.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body, 250 PK (5ZKZ5)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body, 500 PK (U33610.015.0054)
- Zoro Select Blind Rivets