Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Stainless Steel Body, 250 PK
Mfr # U34185.018.6264
Zoro # G9198743
original price:
$50.16
28% off
new price: $35.69
/pk 250, $0.14/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 3/16 in
- Grip Range 0.063 in to 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34185.018.6264
- Zoro # G9198743
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1/2 in |
Head Dia. | 0.356 in to 0.394 in |
Hole Size | 0.192 in to 0.196 in |
Head Height | 0.06 in |
Drill Size | #11 |
Head Diameter Tolerance | +/-0.019 in |
Minimum Hole Diameter | 0.192 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 3/8 in |
Maximum Hole Diameter | 0.196 in |
Overall Length | 1 13/16 in |
Shank Diameter | 0.188 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 13/16 in, Body Length 1/2 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 919 lb, Tensile Strength 1,076 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-116-51, Mandrel Material Stainless Steel, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07566.016.0062)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFP9)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Aluminum Body, 1000 PK (AD66ABS)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (814037-500)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 49/64 in L, Stainless Steel Body, 250 PK (U34185.018.6668)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/16 in L, Stainless Steel Body, 250 PK (U34185.018.6769)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 9/16 in L, Stainless Steel Body, 250 PK (U34185.018.6365)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-3/8 in L, Aluminum Body, 250 PK (5ZLA4)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Aluminum Body, 100 PK (U33610.025.0084)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 250 PK (U34126.018.6366)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.462 in L, Stainless Steel Body, 500 PK (SSDSS45)
- Zoro Select Blind Rivets