Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 1 in L, Aluminum Body, 25 PK
Mfr # 1609PK
Zoro # G5102991
CAD Available
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.078 in to 0.234 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1609PK
- Zoro # G5102991
- UPC # 841213003125
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1 in |
Head Dia. | 7/16 in |
Hole Size | 3/16 in |
Maximum Hole Diameter | 0.1875 in |
Head Diameter | 7/16 in |
Shank Diameter | 0.1875 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 0.078 in to 0.234 in |
System of Measurement | Inch |
Color | Black |
Blind Rivet Type | Open End |
Minimum Material Thickness | 5/64 in |
Maximum Material Thickness | 15/64 in |
Material Grade/Class | IFI-114-11 |
Description
Blind Rivet, System of Measurement Inch, Body Length 1 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 7/16 in, Maximum Hole Diameter 0.1875 in, Minimum Material Thickness 5/64 in, Maximum Material Thickness 15/64 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 7728 PK (BCS1516)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03287)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1"-8, Grade B7, Black Oxide Finish (THRROD.MED.B7.BOS.1-8x3ftx1)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 38 mm Bore Dia. (DHO-38ST PA)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK (U34181.015.0056)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK (U33190.009.0032)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34122.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Stainless Steel Body, 500 PK (U33670.015.0052)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U34121.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Stainless Steel Body, 500 PK (U34180.012.0046)
- ARROW FASTENER Rivets 100 Lg Alum Arrow Pop (RLA1/8IP)
- Zoro Select Blind Rivets