Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK
Mfr # U34121.018.0614
Zoro # G2795171
CAD Available
product price: $13.15
/pk 250, $0.05/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.751 in to 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34121.018.0614
- Zoro # G2795171
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1-5/64 in |
Drill Size | #11 |
Head Height | 0.06 in |
Head Dia. | 0.356 in to 0.394 in |
Hole Size | 0.192 in to 0.196 in |
Overall Length | 2 25/64 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 3/8 in |
Head Diameter Tolerance | +/-0.019 in |
Shank Diameter | 0.188 in |
Maximum Hole Diameter | 0.196 in |
Minimum Hole Diameter | 0.192 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 25/64 in, Body Length 1 5/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/4 in, Maximum Material Thickness 7/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Black Chrome Finish, 5 PK (34436)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.030.0010)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 1/4 in Bore Dia. (U36050.525.0001)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0037)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34121.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U34121.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U34121.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Steel Body, 250 PK (U34130.018.0062)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U34120.015.0058)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U34122.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK (9053PK)
- Zoro Select Blind Rivets