Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 1-25/64 in L, Aluminum Body, 250 PK
Mfr # 5ZKZ4
Zoro # G5974227
product price: $29.45
/pk 250, $0.12/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.039 in to 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZKZ4
- Zoro # G5974227
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1-25/64 in |
Head Dia. | 13/64 in |
Drill Size | #4 |
Hole Size | 0.209 - 0.213 in |
Head Height | 0.08 in |
Overall Length | 1 25/64 in |
Shank Diameter | 2.9 mm |
Minimum Hole Diameter | 0.209 in |
Head Diameter | 3/8 in |
Maximum Hole Diameter | 0.213 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 25/64 in, Body Length 1 25/64 in, Shank Diameter 2.9 mm, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 250 lb, Tensile Strength 1,070 lb, Maximum Hole Diameter 0.213 in, Minimum Material Thickness 1/32 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-130-12, Mandrel Material Aluminum, Minimum Hole Diameter 0.209 in, Drill Size #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (74624)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54563)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST176213)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body, 250 PK (5ZKZ5)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.325 in L, Steel Body, 2000 PK (SDS82)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 23/64 in L, Aluminum Body, 500 PK (U33192.015.0053)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U34121.018.0614)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 21/32 in L, Aluminum Body, 500 PK (U34126.015.5688)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 0.710 in - 0.800 in L, Aluminum Body, 4000 PK (C-0621B)
- Zoro Select Blind Rivets