Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 0.387 in L, Stainless Steel Body, 4000 PK
Mfr # SSDS63
Zoro # G4752649
product price: $561.99
/pk 4000, $0.14/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Steel
- Grip Range .12 in - .18 in
- Standards SAE J-1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSDS63
- Zoro # G4752649
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 0.387 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Steel |
Grip Range | .12 in - .18 in |
Standards | SAE J-1200 |
System of Measurement | Inch |
Description
Blind Rivets, 3/16X.12-.18 STAIN,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade A, Plain Finish (U20200.037.9999)
- MIDWEST FASTENER 1/4"-20 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71564)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00009)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33182)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Stainless Steel Body, 5000 PK (SSDS64)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Aluminum Body, 500 PK (U33600.012.0042)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 27/64 in L, Aluminum Body, 500 PK (U33620.015.0052)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Stainless Steel Body, 500 PK (U33670.012.0041)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34126.018.6668)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 500 PK (U33600.012.0046)
- TITAN FASTENERS Pop Blind Rivet - 3/16 x 6-6 - Large Flange Head - Up to 3/8in Grip - Aluminum/Aluminum - Pkg of 250 (NBBGAML66A)
- Zoro Select Blind Rivets