Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK
Mfr # U33190.012.0042
Zoro # G2795926
product price: $8.75
/pk 500, $0.02/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.063 in to 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33190.012.0042
- Zoro # G2795926
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 9/32 in |
Head Height | 0.04 in |
Drill Size | #30 |
Hole Size | 0.129 in to 0.133 in |
Head Dia. | 0.238 in to 0.262 in |
Minimum Hole Diameter | 0.129 in |
Shank Diameter | 0.125 in |
Head Diameter | 1/4 in |
Head Diameter Tolerance | +/-0.012 in |
Maximum Hole Diameter | 0.133 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 1 3/8 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 3/8 in, Body Length 9/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Drop-In Anchor, Lead 12 PK (60768)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (N01300.087.0001)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 500 PK (3720LB)
- MIDWEST FASTENER #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (32066)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U33190.012.0048)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 500 PK (U33190.012.0041)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U33190.012.0045)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 21/32 in L, Steel Body, 100 PK (U32642.025.0087)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 27/64 in L, Steel Body, 500 PK (U34140.015.0054)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34125.018.6668)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-64-ML)
- Zoro Select Blind Rivets