Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 500 PK
Mfr # U34121.012.0041
Zoro # G2795375
product price: $5.49
/pk 500, $0.01/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.020 in to 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34121.012.0041
- Zoro # G2795375
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 7/32 in |
Head Dia. | 0.238 in to 0.262 in |
Drill Size | #30 |
Head Height | 0.04 in |
Hole Size | 0.129 in to 0.133 in |
Shank Diameter | 0.125 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 1 5/16 in |
Maximum Hole Diameter | 0.133 in |
Minimum Hole Diameter | 0.129 in |
Head Diameter Tolerance | +/-0.012 in |
Head Diameter | 1/4 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 5/16 in, Body Length 7/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/64 in, Maximum Material Thickness 1/16 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 2, Black Oxide, 3/8 in Ht, 50 PK (U08100.043.0001)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01200.031.0100)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.025.0100)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68647)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34121.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34121.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U34121.012.0045)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33190.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.387 in L, Stainless Steel Body, 4000 PK (SSDS63)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK (ADS64)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U34121.018.0063)
- Zoro Select Blind Rivets