Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 500 PK
Mfr # U33190.012.0041
Zoro # G2795935
original price:
$6.75
5% off
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.020 in to 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U33190.012.0041
- Zoro # G2795935
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 7/32 in |
Head Height | 0.04 in |
Hole Size | 0.129 in to 0.133 in |
Drill Size | #30 |
Head Dia. | 0.238 in to 0.262 in |
Overall Length | 1 5/16 in |
Head Diameter | 1/4 in |
Head Diameter Tolerance | +/-0.012 in |
Shank Diameter | 0.125 in |
Maximum Hole Diameter | 0.133 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.129 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 5/16 in, Body Length 7/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/64 in, Maximum Material Thickness 1/16 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 1/4 in Sq (3002500250-1250)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6CO)
- AIR LOCKER Carpet Staples, 20 ga, 5/8 in Leg L, Stainless Steel, 5000 PK (5420C)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/32 in L, Aluminum Body, 500 PK (U33190.012.0412)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 25/32 in L, Aluminum Body, 500 PK (U33190.012.0410)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33190.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 2-9/16 in L, Aluminum Body, 25 PK (4008PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/64 in L, Aluminum Body, 500 PK (U34125.012.4143)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 7/16 in L, Aluminum Body, 500 PK (U33600.015.0053)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34128.018.6264)
- Zoro Select Blind Rivets