Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 50 PK
Mfr # 9118PK
Zoro # G5103366
CAD Available
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range 0.063 in to 0.125 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9118PK
- Zoro # G5103366
- UPC # 841213008298
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 3/8 in |
Hole Size | 1/8 in |
Head Dia. | 3/8 in |
Maximum Hole Diameter | 0.125 in |
Head Diameter | 3/8 in |
Shank Diameter | 0.125 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | 0.063 in to 0.125 in |
System of Measurement | Inch |
Blind Rivet Type | Open End |
Color | Black |
Material Grade/Class | IFI-114-19 |
Maximum Material Thickness | 1/8 in |
Minimum Material Thickness | 1/16 in |
Description
Blind Rivet, System of Measurement Inch, Body Length 3/8 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 3/8 in, Maximum Hole Diameter 0.125 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Color Black, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO ALUMINUM RIVETS 3/16DIA 1/4in-3/8in GRIP (AP8301)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4" L, PK25 (U51700.025.0400)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 2-1/4" ZC (SNAP-375-2250R)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32444)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 10 PK (10507PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 50 PK (1799PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body, 25 PK (9277PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (9243PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Steel Body, 1200 PK (B34130.025.0088)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body, 500 PK (U33600.015.0054)
- GOEBEL Blind Rivet, Large Flanged Head, 1/8 in Dia., Steel Body, 500 PK (SBS-48LF)
- Zoro Select Blind Rivets