Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 25/32 in L, Aluminum Body, 500 PK
Mfr # U34121.012.0410
Zoro # G2795305
product price: $8.29
/pk 500, $0.02/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.501 in to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34121.012.0410
- Zoro # G2795305
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 25/32 in |
Head Height | 0.04 in |
Head Dia. | 0.238 in to 0.262 in |
Hole Size | 0.129 in to 0.133 in |
Drill Size | #30 |
Head Diameter | 1/4 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.129 in |
Maximum Hole Diameter | 0.133 in |
Overall Length | 1 7/8 in |
Shank Diameter | 0.125 in |
Head Diameter Tolerance | +/-0.012 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 25/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3463-255)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07151.060.0008)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/4 in., PK100 (U51500.037.0125)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0125)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U34121.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U34121.012.0048)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34121.012.0046)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33191.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 15/64 in Dia., 9/16 in L, Aluminum Body, 15 PK (10459PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U34121.018.0614)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34131.012.0046)
- Zoro Select Blind Rivets