Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 25/32 in L, Aluminum Body, 500 PK
Mfr # U33190.012.0410
Zoro # G2795865
original price:
$16.97
29% off
new price: $11.89
/pk 500, $0.02/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.501 in to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33190.012.0410
- Zoro # G2795865
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 25/32 in |
Hole Size | 0.129 in to 0.133 in |
Head Dia. | 0.238 in to 0.262 in |
Head Height | 0.04 in |
Drill Size | #30 |
Head Diameter | 1/4 in |
Head Diameter Tolerance | +/-0.012 in |
Maximum Hole Diameter | 0.133 in |
Shank Diameter | 0.125 in |
Minimum Hole Diameter | 0.129 in |
Overall Length | 1 7/8 in |
Body Length Tolerance | -0.004/+0.020 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 25/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Brass Body, 175 PK (41B0606)
- MIDWEST FASTENER #4-40 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 20 PK (67381)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 3/4 in Ht (U11361.125.0001)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 2, PK5 (U39000.409.0200)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Stainless Steel Body, 500 PK (U34142.012.0048)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34122.018.0066)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34131.012.0044)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34122.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 250 PK (U33610.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 250 PK (U33610.018.0062)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 1/4 in Dia., 11/16 in L, Aluminum Body, 1000 PK (799663)
- Zoro Select Blind Rivets