Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Stainless Steel Body, 500 PK
Mfr # U34142.012.0048
Zoro # G9197772
product price: $16.75
/pk 500, $0.03/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.376 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34142.012.0048
- Zoro # G9197772
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 21/32 in |
Head Height | 0.04 in |
Drill Size | #30 |
Hole Size | 0.129 in to 0.133 in |
Head Dia. | 0.238 in to 0.262 in |
Shank Diameter | 0.125 in |
Head Diameter Tolerance | +/-0.012 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 1 3/4 in |
Head Diameter | 1/4 in |
Maximum Hole Diameter | 0.133 in |
Minimum Hole Diameter | 0.129 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 3/4 in, Body Length 21/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 420 lb, Tensile Strength 530 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-50, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Black Chrome, 5 PK (34125)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57650)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 3" Wd, Black (AT-SETH-3K-15)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74006)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34142.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Stainless Steel Body, 500 PK (U34142.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34142.012.0043)
- ZORO SELECT Blind Rivet, Large Flanged Head, 5/32 in Dia., 0.362 in L, Steel Body, 4000 PK (SDS53L)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Stainless Steel Body, 100 PK (U34142.025.0088)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Steel Body, 250 PK (U34131.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/32 in L, Stainless Steel Body, 250 PK (U33670.018.0610)
- Zoro Select Blind Rivets