Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK
Mfr # U34121.012.0048
Zoro # G2795311
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.376 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U34121.012.0048
- Zoro # G2795311
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 21/32 in |
Head Dia. | 0.238 in to 0.262 in |
Hole Size | 0.129 in to 0.133 in |
Drill Size | #30 |
Head Height | 0.04 in |
Head Diameter | 1/4 in |
Shank Diameter | 0.125 in |
Overall Length | 1 3/4 in |
Head Diameter Tolerance | +/-0.012 in |
Minimum Hole Diameter | 0.129 in |
Body Length Tolerance | -0.004/+0.020 in |
Maximum Hole Diameter | 0.133 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 3/4 in, Body Length 21/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel, 25 PK (CPB2-2520-500-25)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 25/32 in L, Nylon Body, 20 PK (27RT250800)
- MIDWEST FASTENER Hex Nut, M10-1.50, Stainless Steel, Not Graded, 15 PK (69626)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34121.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U34121.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34121.012.0044)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 33/64 in L, Aluminum Body, 500 PK (U33620.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 50 PK (1799PK)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 27/64 in L, Aluminum Body, 500 PK (U33192.015.0054)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Steel Body, 250 PK (U33900.018.6264)
- Zoro Select Blind Rivets